Torque Stick Extension, Aqua
- Mfr # 50094A
- Zoro # G101768615
product price:Â
$
17.39
/ea
Key Features
Drive Size
1/2 in
Size
1/2 in
Socket Type
Extension
Working Torque (Newton Meter)
189.8 N-m
Working Torque
140 ft-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50094A
- Zoro #
- G101768615
- UPC #
- 099198500942
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Size
- 1/2 in
- Overall Length
- 7 7/8 in
- Length
- 7 7/8 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Details
- Socket Type
- Extension
- Working Torque (Newton Meter)
- 189.8 N-m
- Working Torque
- 140 ft-lb
- Shell Material
- Steel
- Color
- Aqua
- For Use With
- Impact Wrenches, Sockets
- Item
- Torque Stick Extension
- Material
- Steel
- Wire Color
- Aqua
- Compatible Product Type
- Impact Wrenches, Sockets
Description
Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color Aqua, Working Torque 140 ft-lb, Working Torque (Newton Meter) 189.8 N-m, For Use With Impact Wrenches, Sockets, Material Steel, Overall Length 7 7/8 in, Size 1/2 in
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.