Zoro Homepage

3/4'' Dr. Adjustable Click Torque Wrench, SAE, 100-700 Foot-Pound, 48'' Length

  • Mfr # 03710B

  • Zoro # G021697477


product price: $449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03710B
Zoro #
G021697477
UPC #
837013037101
Country of Origin
Taiwan, Province of China

Description

NEIKO presents our PRO 3/4''-drive adjustable click torque wrench for dealing with any stubborn nut or bolt! The 3/4'' drive is larger than other standard sizes, and the click mechanism lets you choose a torque value that ranges from 100 to 700 ft-lb for an accurate measurement in any situation. With the reversible function and locking and unlocking features, this heavy-duty tool lets you keep your selected torque value securely in place. The stick length is 48 inches, which helps you turn the wrench with ease, and the handle has a soft grip for easy turning and pulling without straining your hands. A ball detent and chamfered end on the drive-click torque wrench help the wrench head lock onto any socket you attach it to. This one-direction precision-instrument torque wrench is perfect for use as a tire wrench or a ratchet on small and large vehicles. The 17.8-pound wrench also comes with a fitted case, making it simple to transport and store safely. The case comes with a key and lock for extra security. To clean this tool, simply wipe down the heat-treated CrV steel stick with a soft towel. This top precision instrument has a grading of 1 ft-lb. Whether you need this torque wrench adapter for dealing with stubborn lug nuts or you just need a wrench to add to your equipment, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.