3/8'' Drive Brushless Cordless Impact Wrench with 20V Lithium-Ion Battery and Charger

  • Mfr # 10880A

  • Zoro # G521697632


product price:  $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10880A
Zoro #
G521697632
UPC #
816914023536
Country of Origin
China

Description

The NEIKO 10880A 3/8''-Drive Cordless Impact Wrench delivers heavy-duty performance for all your fastening needs. The 3/8'' square driver and brushless motor provide 185 ft-lbs of incredible torque power, and the motor can maintain an impact frequency of 0-3,300 with a no-load speed of 0-2,800 rpm to deliver high performance every time. Our impact wrench is battery powered by an included lithium-ion 20-volt 2.0-amp-hour battery, removing the hassle of cords and wires. It also comes with a 2.4-amp ETL-approved fast charger that gives you a full charge in 1 1/2 hours. Every NEIKO cordless power tool comes with overcharge protection for an efficient and long-lasting battery life. An energy indicator light alerts you when your battery is at 100%, 65%, and 25% so you know when to place the battery on the charger. This impact wrench has a built-in LED light near the head that can be switched on in dimly lit locations to help you see your work. It also features a reverse and forward switch for simple and quick fastener installation or removal. The impact gun’s body is sleek and ergonomic, and the rubber handle allows for a strong grip that prevents hand fatigue with prolonged use. It also features a belt hook at the base for easy transport. The included storage case lets you store, protect, and carry the impact wrench anywhere you go. Whether you need a brand-new automotive tool or an impact wrench, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.