4-in-1 Folding Utility Knife
- Mfr # 00678A
- Zoro # G122982557
product price:Â
$
13.99
/ea
Key Features
Overall Length
4-3/4 in
Overall Width
1.75 in
Depth
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00678A
- Zoro #
- G122982557
- UPC #
- 816914023161
- Country of Origin
- China
Dimensions
- Overall Length
- 4-3/4 in
- Overall Width
- 1.75 in
- Depth
- 1.75 in
Description
The NEIKO 00678A Folding Lock-back Utility Knife with Belt Clip is the perfect companion tool for all types of applications. Whether it’s to use for handy work at home, for a DIY project in arts and crafts, or for professional/commercial use in construction, this four in one multipurpose tool will have you covered! Product Features: - Razor sharp blade to make easy work out of tasks such as box cutting - 1 Phillips Head and 1 Flat Head bits with a bit holder for screwdriving needs - Folding pocket knife design with safety lock mechanism to ensure the knife is secure during use - Wire Stripper for easy stripping of cables and wires - Quick release blades with 2 extra blade refills conveniently stored in compartment - Portable form factor with Belt Clip - Universal for all types of use and applications: do-it-yourself projects, camping, hunting, repairing, cutting boxes, stripping wires, fastening screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.