Safety Box Cutter, Retractable Utility Knife, 2 Pack, 3 Extra Razor Blade Refills
- Mfr # 00679A
- Zoro # G522982485
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Overall Length
10 in
Overall Width
7 in
Depth
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00679A
- Zoro #
- G522982485
- UPC #
- 816914023260
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Overall Width
- 7 in
- Depth
- 4.75 in
Description
NEIKO 00679A Heavy Duty 2 Pack Retractable Utility Razor Knife comes with three (3) Extra Blade Refills Per Knife. This utility knife is designed with a durable, fully nickel alloy metal case for all your commercial, industrial, camping and DIY projects. Stainless Steel blade easily retracts to lock safely and securely when not in use. This boxcutter is compact and fits in your pocket, tool bag, toolbox, or tool belt. Sharp double ended blades make cutting thin materials such as corrugated boxes and plastic film a breeze. This kind of handheld tool is common both in household and industrial use. Perfect for hobbyist to create precision cuts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.