Shop NEIKO
See all product information
6-in-1 Wire Service Tool, 8-0.5 in Length
Mfr # 02038A
Zoro # G022983012
product price:Â $18.99
/eaKey Features
Overall Length
8.75 in
Width
2.5 in
Depth
0.75 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 02038A
- Zoro #
- G022983012
- UPC #
- 816914020689
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8.75 in
- Width
- 2.5 in
- Depth
- 0.75 in
Description
Neiko 6 in 1 combination pliers feature a unique head design for wire maintenance and needle nose functionality. A practical design is integrated into the pliers 8-0.5 in length nose and multi-functional body to perform various tasks. The wire stripper performs well on 10-22 AWG stranded and 8-22 AWG solid wire. These pliers have the capability to cut 6-32 and 8-32 screws and feature a swing-lock design for fast one-handed operation. Its compact body delivers maximum productivity for the trade and is perfect for leaving in a backpack to take along on all job sites.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.