Shop NEIKO
See all product information
Create Account
6 in Sanding Pad with Vinyl PSA Backing, 5/16 in Arbor with 24 Thread Mounts, 10,000 RPM
- Mfr # 30262A
- Zoro # G022982916
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Width
6 in
Length
7.75 in
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30262A
- Zoro #
- G022982916
- UPC #
- 837013302629
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 7.75 in
- Depth
- 1.25 in
Description
The Neiko Tools Vinyl Face Sanding Pad is a vinyl backup pad for pressure sensitive adhesive discs (sticky back) that are flexible, but firm. It is for use with a variety of discs for feathering, scratch removal, paint stripping and paint prep. The smooth vinyl surface provides enhanced adhesion, paper comes off without tearing. These backing discs fit all 6-inch DA / orbital sanders with 5/16-inch 24 TPI threading. Rated for power sanders operating at 10,000 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.