5-Inch Adjustable Impact Spring Loaded Center Punch Tool
- Mfr # 02638A
- Zoro # G422982936
product price:Â
$
11.99
/ea
Key Features
Length
7.75 in
Width
2.75 in
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02638A
- Zoro #
- G422982936
- UPC #
- 837013026389
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 7.75 in
- Width
- 2.75 in
- Depth
- 1.25 in
Description
NEIKO introduces our 5-Inch Automatic Center Hole Punch for making precise and accurate drill marks. When you’re on the job, you need an accurate way to mark surfaces for a drill or hammer to fasten in the necessary bolts or screws. A center hole punch helps you mark the precise spot for where you want to drill on a specific type of surface. Whether you need a hole puncher for heavy-duty metal, an awl tool for leather, or a hole marker for wood, plastic, or glass, this center hole punch can set a marker on any hard material. To use this device, activate it with a firm downward push on the cap, and the spring-loaded mechanism and steel awl tip will apply enough pressure to mark your surface. With a comfortable ball end, this tool allows you to get a firm grip as you mark your working materials. This center punch has a reinforced S2 steel tip and a chrome-plated shank body for intense impact force. The metal construction also prevents corrosion from dirt, grime, and oil. A cap at the top of this adjustable punch allows you to adjust it to the specific strike force you need. Our center hole punch is a handheld device, making it easy to transport from job to job. The versatility of this device allows you to use it for all kinds of jobs. You can use it as a window punch for vehicles or homes during an emergency, a metal marking pen, or an awl for working with leather. Whether you need our 5-Inch Automatic Center Hole Punch for dealing with automotive projects or you just want to add this tool to your equipment, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.