Shop WALTER
See all product information
Create Account
Rubber Backing Pad 7X5/8-11
- Mfr # 15D127
- Zoro # G0176979
product price:Â
$
49.29
/ea
Key Features
Disc Diameter
7 in
Max. RPM
8600
Arbor Hole
5/8" - 11
Series
RUBBER BACKING PADS
For Use With
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15D127
- Zoro #
- G0176979
- UPC #
- 662980213186
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 7 in
Details
- Max. RPM
- 8600
- Arbor Hole
- 5/8" - 11
- Series
- RUBBER BACKING PADS
- For Use With
- Angle Grinder
- Application
- Heavy duty backing pad for sanding discs
Description
Rubber Backing Pad 7X5/8-11
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.