6 Point Torx Plus Bit Socket Set, TP8 - TP60
- Mfr # 10086A
- Zoro # G722982865
product price:Â
$
24.99
/ea
Key Features
Length
4.75 in
Height
1.75 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10086A
- Zoro #
- G722982865
- UPC #
- 837013100867
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.75 in
- Height
- 1.75 in
- Width
- 8 in
Description
The Neiko 10086A Torx Plus bit socket set is a comprehensive 12-piece set that provides the necessary tools for removing fasteners commonly found in electronic devices, appliances, and automobiles. The sockets are made of enduring chrome vanadium steel with premium S2 steel bits to provide optimal strength, durability, and longevity. Each bit socket features a specialized 5-point star shape that fits precisely into Torx Plus fasteners, providing a secure grip for easy removal without damaging the fastener or surrounding components. The set comes with a convenient storage case, making it easy to keep the sockets organized and easily accessible. This bit socket set is an essential tool for any mechanic, technician, or DIY enthusiast who works with specialty fasteners. Set Includes: 12-pc. Torx Plus bit sockets: 7 x 0.25 in Drive: TP8, 10, 15, 20, 25, 27, and 30 4 x 0.375 in Drive: TP40, 45, 50, and 55 1 x 0.5 in Drive: TP60 Storage and carrying case included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.