Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6'' Stainless Steel Electronic Digital Caliper, 1 LR44 batteries required. (included)

  • Mfr # 01401A

  • Zoro # G521697342


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01401A
Zoro #
G521697342
UPC #
816914020511
Country of Origin
China

Description

Our 01401A 6'' Electronic Digital Caliper precisely and accurately measures a variety of materials. This tool can measure the diameter, width, length, depth, and step measurement of any material or item in inches and millimeters. It can also quickly convert between inches, fractions, and millimeters for easy readings. This precise measurement tool is great for woodworking, jewelry making, or other metal projects that need precise measurements. With a hardened and finely polished stainless-steel construction, this digital caliper is rust-resistant and will last through years of use. It features a knurled thumb roller that makes it easy to adjust the 2 sets of caliper jaws and a locking screw to keep the slider moving smoothly and lock it into place. It also has an extra-large LCD screen to display measurements in highly visible text for easy reading. The caliper is powered by an included LR44 battery. Use this digital caliper as a pipe-measuring tool for plumbing jobs or for a personal home project to get accurate and precise measurements. Whether you need to measure the diameter of a metal coin or need new measurement calipers for the jobsite, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.