Shop NEIKO
See all product information
Create Account
Adjustable Magnetic Quick Change 1/4 Bit Holder, Drill Bit Extension, Rapid Drive Bit Sleeve
- Mfr # 00238A
- Zoro # G522983024
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Overall Length
2-1/2 in
Depth
0.5 in
Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00238A
- Zoro #
- G522983024
- UPC #
- 837013002383
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2-1/2 in
- Depth
- 0.5 in
- Width
- 0.75 in
Description
NEIKO 00238A Adjustable Depth Screwdriver Bit Holder makes a great addition to any impact driver or drill. It saves a great amount of time by quickly drilling screws to a set depth. The hardened-nickel plated shaft and stainless body ensures a long-lasting product while the super strong magnetic tip holds screws in place and reduces any wobbling and minimizes dropping. The adjustable feature eliminates any guess work involved and sets your screws in straight at a predetermined depth.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.