Shop NEIKO
See all product information
Create Account
Auto Trim Panel Removal Tool Set with Soft Grip (5 Piece)
- Mfr # 20596B
- Zoro # G822982826
product price:
$
30.49
/ea
Key Features
Width
5-1/2 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20596B
- Zoro #
- G822982826
- UPC #
- 837013205968
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 16 in
- Width
- 5-1/2 in
- Height
- 2 in
Description
The NEIKO 20596B Auto-Upholstery Removal Tool Set gives you extra safety and precision when you need to remove car fasteners and clips that secure upholstery, panels, and more. Each shaft is made from durable SVCM satin chrome-plated steel to last through many mechanic projects. These quality tools feature pivot points for appropriate leverage, preventing twisting that can damage door panels and trim. This gear is also equipped with black ergonomically shaped soft-grip handles for extra comfort during your auto-body sessions. Perfect for use on most domestic and import vehicles, our auto tools are great for interior work, such as on dashboards, consoles, stereos, and radios. Our trim-removal tool kit is also ideal for home use, hobby or DIY projects, and jobsite use. It’s a beneficial accessory for any car tool set and makes a great gift for mechanics. This 5-piece set includes a wide variety of tool sizes to best handle your fastener needs. It includes 1 square-notch tip, 1 large “V”-notch tip, 1 small “V”-notch tip, one 1/4-inch “U”-notch tip, and one 5/16-inch “U”-notch tip. When it comes to fasteners, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.