Shop NEIKO
See all product information
Create Account
Lug-Nut Key Set, SAE and Metric
- Mfr # 02457A
- Zoro # G322982951
product price:Â
$
64.69
/ea
Key Features
Width
8.25 in
Height
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02457A
- Zoro #
- G322982951
- UPC #
- 816914022263
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 8.25 in
- Height
- 2.25 in
Description
NEIKO presents our 02457A Lug-Nut Key Set that allows you to take off most aftermarket wheel locks and factory wheel locks. The thin walls of each wheel-lock remover allow you to snugly fit the key on most lug nuts, and the extra-long design protects your expensive wheels from any damage or scratches. This universal key kit has a double hex-drive design that fits on most wheel-lock tools, like 13/16-inch and 7/8-inch sockets, as well as most lug-nut wrenches. Each professional key tool is made with top-grade heat-treated CrV, which ensures maximum torque and lifelong use, and features a laser-etched size marking on the front so you can easily find the size you need. This master key set is perfect for car enthusiasts and mechanics alike. This lug-nut lock set has both SAE and metric lug sockets. It includes 8 spline sizes (12-spline 13/16 in, 12-spline 11/16 in, 7-spline 0.75 in, 7-spline 5/8 in, 7-spline 11/16 in, 6-spline 41/64 in, 6-spline 45/64 in, and 5-spline 5/8 in), 4 star-lug sizes (10-point 0.5 in, 8-point 5/8 in, 8-point 7/16 in, and 9-point 0.5 in), and 4 high-tech hex-lug sizes: 15 mm, 9/16 in, 12 mm, and fluted 12 mm. NEIKO has your back with our durable, dependable, and strong tools
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.