Punch and Chisel Set, 16 Piece, Cold Chisels, Taper, Pin & Center Punches, Chrome Vanadium Steel
- Mfr # 02626A
- Zoro # G222983041
product price:
$
22.99
/ea
Key Features
Width
3 in
Depth
9 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02626A
- Zoro #
- G222983041
- UPC #
- 816914023802
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Depth
- 9 in
- Length
- 3 in
Description
The Neiko 02626A Cold Chisel and Punch Set is perfect for a variety of metal working such as cutting, shaving, marking, punching, and scoring in any craftsman or black smith applications. Hand held punches and chisels are used for removing pins and bushings, and cutting or splitting metal objects. The punch down tools is made from a hardened chrome vanadium steel for extra strength while the polished tips provide superior sharpness that will that will ensure the longevity and long-lasting service life of this tool set at home or job. The set includes: three cold chisels, five taper punches, two center knockout punches, five roll pin punches and one chisel punch gauge neatly rolled up in a heavy duty canvas pouch for simple and convenient storage and transportation. This mechanic tool set is the perfect hand tool set for automotive or construction purposes. Chisels can be used as pry bars once wedges in between two surfaces. Often used by driving with a mallet or hammer. Hex shaped design for great grip under hammering. This set also doubles as a full hobbyist and DIYers set. Can be used for gunsmithing, construction workers, craftsmen, and blacksmiths. Includes:3 x Cold Chisels: 0.375 inx 5-0.5 in, 0.5 inx 6”, and 5/8”x 6-0.5 in2 x Center Punches: 1/8” x 5”, 3/16” x 6”5 x Taper Punches: 3/32”x 5-0.25 in, 1/8 inx 5-0.75 in, 5/32 inx6 in, 3/16” x 6-0.25 in, 0.25 in x 6-0.75 in5 x Pin Punches: 3/32 inx 4-0.25 in, 1/8”x 4-0.75 in,5/32 inx5 in, 3/16” x 5-0.25 in, 0.25 in x 5-0.75 in1 x Chisel Punch Gauge1 x Canvas Roll Pouch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.