Shop NEIKO
See all product information
Create Account
Combination Wrench Set, Raised Panel, Metric and SAE
- Mfr # 03582A
- Zoro # G622982989
product price:Â
$
21.99
/ea
Key Features
Width
3 in
Depth
3 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03582A
- Zoro #
- G622982989
- UPC #
- 816914025042
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Depth
- 3 in
- Length
- 10 in
Description
Introducing the NEIKO 03582A Combination Wrench Set, a 12-piece set of raised panel combo wrenches that includes both metric and standard sizes. Crafted from black oxide drop forged carbon steel, these wrenches are perfect for mechanics and other professionals looking for a reliable and durable tool set. This set also features an open-end wrench set in both SAE and MM sizes, as well as smaller box end wrench designs, so you know you'll have the right tool for any job. With this master wrench set at your disposal, you'll be prepared with just one roll up! SAE Sizes Included: 0.375 in,7/16 in,0.5 in,9/16 in,11/16 in, & 0.75 in Metric Sizes Included: 8mm, 10mm, 12mm, 14mm, 16mm, & 18mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.