Shop NEIKO
See all product information
Create Account
Jumbo Combination Wrench Set, SAE, Raised Panel
- Mfr # 03574A
- Zoro # G822983007
product price:Â
$
62.69
/ea
Key Features
Width
4.5 in
Depth
4.25 in
Length
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03574A
- Zoro #
- G822983007
- UPC #
- 837013035749
- Country of Origin
- China
Dimensions
- Width
- 4.5 in
- Depth
- 4.25 in
- Length
- 17.5 in
Description
16 piece Raised Panel Combination Wrench Set, SAE with labeled slots for easy organization, includes hand strap.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov