Cordless 10-Watt 2-in-1 COB LED and UV Work Light with Rechargeable 4000-mAh Li-Ion Battery
- Mfr # 40337A
- Zoro # G122983097
product price:Â
$
32.99
/ea
Key Features
Depth
1.32 in
Width
1.16 in
Length
6.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40337A
- Zoro #
- G122983097
- UPC #
- 816914023253
- Country of Origin
- China
Dimensions
- Depth
- 1.32 in
- Width
- 1.16 in
- Length
- 6.52 in
Description
Whether you’re working in your garage or at home, or you just need some extra light, the NEIKO 40337A Cordless 10-Watt 2-in-1 COB LED and UV Work Light is the perfect tool for your lighting needs. With its COB technology and 5 brightness modes, this tool offers light levels of 1000 lumens, 800 lumens, 600 lumens, 400 lumens, and 200 lumens. You can also use the UV light as a black light. This work light has a rechargeable 4,000-mAh Li-ion battery with overcharge protection and a USB-C port. It comes with a charging cable, so you can charge it anywhere you go. When fully charged, this tool provides up to 8 hours of lighted power. This work light also features a magnetic back and 2 rotating swiveling hanging hooks, so you can mount and attach it anywhere and use it hands-free in any situation. With a slim design and an anti-slip exterior, this light is handheld and portable and can be held securely in different conditions. This rechargeable LED light provides you with quality lighting, helping you work efficiently and smoothly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.