Cordless 3.6V Electric Rotary Tool Set, 46pc Accessory Kit, 34pc Cordless Electric Screwdriver Set
- Mfr # 10583A
- Zoro # G322982807
product price:Â
$
65.99
/ea
Key Features
Overall Length
14.25 in
Overall Width
10.25 in
Overall Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10583A
- Zoro #
- G322982807
- UPC #
- 816914025189
- Country of Origin
- China
Dimensions
- Overall Length
- 14.25 in
- Overall Width
- 10.25 in
- Overall Depth
- 3 in
Description
The NEIKO Cordless Tool Set offers versatile, rechargeable solutions for your DIY projects. This all-in-one kit includes a 3.6V electric rotary tool with 46 accessories, perfect for engraving, sanding, grinding, and polishing. The 20W rechargeable hot glue gun comes with 20 glue sticks and an anti-drip insulated nozzle, making it ideal for arts and crafts. Additionally, the 34-piece cordless electric screwdriver set, featuring a 3.6V lithium-ion power screwdriver with a 0.25 in hex shank and USB-C charging, ensures precision and ease for all your fastening tasks. Each tool is designed for maximum performance, portability, and convenience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.