Cordless Rotary Tool Kit, 46 Piece, 3.6V Electric Engraving Pen
- Mfr # 10581A
- Zoro # G722982957
product price:Â
$
19.99
/ea
Key Features
Overall Length
6.5 in
Overall Depth
9 in
Overall Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10581A
- Zoro #
- G722982957
- UPC #
- 816914024953
- Country of Origin
- China
Dimensions
- Overall Length
- 6.5 in
- Overall Depth
- 9 in
- Overall Width
- 2.5 in
Description
Introducing the NEIKO 10581A Cordless Rotary Tool Kit, a versatile and powerful set that includes everything you need for your crafting and DIY projects. This 46 piece kit features a 3.6V electric engraving pen with a 1/8 in collet, allowing you to easily carve and engrave intricate designs on various materials. The rechargeable mini grinder provides precise and controlled grinding, while the handheld mini sander ensures smooth and polished finishes. With the 44pc power rotary tools accessory kit, you'll have all the necessary attachments for any task at hand. The quick change feature allows for effortless switching between different tools, saving you time and effort. Whether you're a jewelry maker, woodworker, or hobbyist, this rotary tool set is perfect for all your drilling, sanding, polishing, and carving needs. Upgrade your toolkit today with the NEIKO 10581A Cordless Rotary Tool Kit and experience the convenience and precision of a high-quality mini drill cordless.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.