DW 20V MAX XR HAMMER DRILL-BARE & Bonus FLEXVOLT 9 AH Battery

  • Mfr # DCD805B/DCB609
  • Zoro # G222811337
product price: 
$
440.37
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Source - TS Only
Cordless
Number of Speed Settings
2
Handle Type
Pistol Grip
Battery Chemistry
Li-Ion
Tool Weight
2.95 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD805B/DCB609
Zoro #
G222811337
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
8 1/8 in
Chuck Size
1/2 in

Details

Power Source - TS Only
Cordless
Number of Speed Settings
2
Handle Type
Pistol Grip
Battery Chemistry
Li-Ion
Tool Weight
2.95 lb
Includes Battery
Battery Included
7 Combo Product Type
Cordless Hammer Drill Kit
Drilling Capacity in Concrete
1/4 in
Maximum Speed
2,000 RPM
Number of Clutch Settings
15 + Hammer
Number of Batteries Included
1
Number of Chargers Included
0
Voltage
20V DC
Chuck Type
Ratcheting
Maximum Blows per Minute
34,000 bpm
Drilling Capacity in Wood
3 in
Minimum Blows per Minute
0 bpm
Battery Capacity
9.0 Ah
Chuck Material
Metal
Tool Series
20V MAX*
Battery Series
20V MAX*
Includes
Belt Hook, DCB609, DCD805 20V MAX* XR Brushless Cordless 1/2 in Hammer Drill/Driver
Battery Platform
20V MAX*
Modes of Operation
Hammer and Rotate
Wireless Tracking System
Tool Connect(TM)
Cordless Drill Class
Compact
Number of Auxiliary Handle Positions
3
Item
Cordless Hammer Drill Kit
Power Source
Cordless
Power Source - old
Cordless

Description

Cordless Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/4 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Maximum Blows per Minute 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Battery Capacity 9.0 Ah, Battery Series 20V MAX*, Chuck Material Metal, Handle Type Pistol Grip

Ratings & reviews