Crowfoot Wrench Set 0.5 in and 0.375 in Dr. SAE, Flare Nut
- Mfr # 03323A
- Zoro # G422982714
product price:Â
$
50.99
/ea
Key Features
Overall Width
6.5 in
Depth
2 in
Overall Length
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03323A
- Zoro #
- G422982714
- UPC #
- 837013033233
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 6.5 in
- Depth
- 2 in
- Overall Length
- 11.5 in
Description
The NEIKO 03323A crowfoot flare nut wrench set consists of high-grade Cr-Mo angle wrenches. When you need the leverage and turning power in a difficult place, these socket wrenches will get the job done. Connect to a ratchet and you can create a 90-degree angle to get at a bolt sideways. Even in the tightest and most difficult places, the torque that is applied will not change. Like a box-end or open-end wrench, attach these to other tools to achieve awkward angles and loosen fasteners easily. It’s always handy to keep a set of crowfoots in your collection especially in automotive repair or work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.