Shop NEIKO
See all product information
Create Account
Crowfoot Wrench Set 0.5 in and 0.375 in Dr. Metric, Flare Nut
- Mfr # 03324A
- Zoro # G122982991
product price:Â
$
58.99
/ea
Key Features
Overall Width
9.25 in
Depth
2.25 in
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03324A
- Zoro #
- G122982991
- UPC #
- 837013033240
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 9.25 in
- Depth
- 2.25 in
- Overall Length
- 12 in
Description
Extend The Reach of Your Wrenches The Neiko 15-piece Metric Crowfoot Wrench Set is designed for reaching metric fasteners in inaccessible spaces. Sometimes known as crowfoot adapters or flare nut wrenches, these specialty wrenches are open-ended discs, slipping easily over hex sided fasteners. Once in place, your existing ratchet, extender or torque wrench is attached to the crowfoot drive hole to drive fasteners. Wrenches in the set are made from extremely durable Chromium Molybdenum alloy steel, appear in common metric sizes from 8 mm to 24 mm, and are universally compatible with either 3/8-inch or 1/2-inch drive head tools. The Set Includes: 15 metric wrenches 3/8-inch drive: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm 1/2-inch drive: 21, 22, 24 mm 1 hard blow mold case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.