Diamond Hole Saw Set, 5-Piece, 1/4 in Shank, For Glass, Tile and Marble
- Mfr # 00823A
- Zoro # G422982462
product price:Â
$
12.99
/ea
Key Features
Length
3.25 in
Width
3 in
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00823A
- Zoro #
- G422982462
- UPC #
- 837013008231
- Country of Origin
- China
Dimensions
- Length
- 3.25 in
- Width
- 3 in
- Depth
- 0.75 in
Description
The NEIKO - 00823A is a drill bit set designed for use in drilling applications (material compatibility varies by application and drill bit type). The compact size of the set makes it suitable for drilling tasks where different bit sizes may be needed.
Key Features:
- Length: 3.25 inches
- Width: 3 inches
- Depth: 0.75 inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.