Digital Infrared Thermometer, Non Contact Gun, Instant Read -58°F~1022°F (-50°C to 500°C)
- Mfr # 52911A
- Zoro # G022983111
product price:
$
29.99
/ea
Key Features
Length
7.5 in
Width
5.75 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52911A
- Zoro #
- G022983111
- UPC #
- 816914023604
- Country of Origin
- China
Dimensions
- Length
- 7.5 in
- Width
- 5.75 in
- Height
- 2 in
Description
The NEIKO 52911A Handheld Digital Infrared Thermometer has a laser point switch design, you can measure hot or cold items in a suitable distance and is useful for a multitude of applications such as gauging surface temperatures, silk screen printing, pottery and more! Has an easy-to-read LCD display and features a backlight for viewing at night or in the dark. Infrared (IR) thermometers are useful in measuring temperature across a range of industrial environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.