Drill Brush Attachment Set, 15 Pcs for Car Detailing Supplies, Brush Drill Kit
- Mfr # 00322A
- Zoro # G822983090
product price:Â
$
20.99
/ea
Key Features
Width
10.75 in
Length
13.75 in
Depth
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00322A
- Zoro #
- G822983090
- UPC #
- 816914023796
- Country of Origin
- China
Dimensions
- Width
- 10.75 in
- Length
- 13.75 in
- Depth
- 3.75 in
Description
The NEIKO 00322A Drill Brush Pad Attachments will save you both time and energy. If complemented by a power drill or impact driver (drill and driver not included), you can take the monotony out of boring household or automotive cleaning chores. A variety of attachments will provide an effective tool for all your cleaning and sanitizing needs. Whether in a residential, commercial or industrial setting, these brushes give you the power for the ultimate in efficiency and time saving when it comes to tidying up. The drill brush and pad attachments include: 5 drill power scrub brushes 6pc scouring pads 3 red (moderate stiffness) 3 green (abrasive) 2pc scrub sponge 1pc 4-inch hook and loop attachment 1pc 150mm extended reach attachment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.