9-Piece All-Purpose Scrub Brush with Extended-Reach for Cleaning & Car Detailing Attachments
- Mfr # 00321A
- Zoro # G522982775
product price:Â
$
22.99
/ea
Key Features
Length
13.5 in
Depth
3.25 in
Width
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00321A
- Zoro #
- G522982775
- UPC #
- 816914023789
- Country of Origin
- China
Dimensions
- Length
- 13.5 in
- Depth
- 3.25 in
- Width
- 10.75 in
Description
NEIKO presents our durable 00321A Drill Brush Set for cleaning rooms or detailing cars! This brush set comes with 2 round, flat brushes in the following sizes: 5 in, 4 in, and 2 in. It also includes 2 long, round 3.5-inch brushes and a 6-inch extended-reach attachment. You can use these brush attachments for drills as car detailing brushes, tile and grout scrubbers, or bathroom scrubber brushes, or for other cleaning uses. The brushes are compact and small enough to take from job to job. To use one of our brushes, simply attach the brush piece to the head of your chosen drill. Apply the drill trigger to control how fast you want the brush to spin. Each drill brush head has a universal design and fits most drilling tools. Our drill brushes make quick work of cleaning and detailing jobs and give any surface a new and fresh look. The included 6-inch extended-reach attachment helps you reach any angle and has a quick-change shaft for fast and easy replacement of the brushes. Whether you need tile brushes for cleaning grout or a new drill brush set to finish your automotive detailing jobs, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.