Zoro Homepage

Electrical Tester, 50/60Hz Circuits, Dual Range 12V-48V / 48V-1000V, Audio & LED Indicator

  • Mfr # 40524A

  • Zoro # G221697567


product price: $17.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40524A
Zoro #
G221697567
UPC #
837013405245
Country of Origin
China

Description

NEIKO introduces our Portable No Contact Electric Tester. Test the presence of electric currents rather than measure electrical conditions. This electrician’s tool has a sensing tip that lights up and beeps when a current is detected without touching the electric current. 1. Press the button once to turn the tester on. Listen for a single “beep'' and steady green LED light to confirm the mode button effective. Press the button for 2 seconds down to turn on the flashlight. The flashlight would not disturb the tester. Hold the button for another 2 seconds to turn off the flashlight. 2. Place the tip of the tester near the AC voltage, when the AC voltage detects, the detection voltage green LED light turns off, the Red LED light blinks 2 times per second and a low pitch beeping sounds means a 12v to 48v was detected. 3. When a 48v to 1000v is detected a Red Led light illuminates continuously and with a high pitched beeping sound. 4. After about 3 minutes of non-use, the tester automatically powers off to save battery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.