Extra Long Bit Set, 5-Piece, Cr-V Steel, 12-Inch Length, 1/4-Inch Hex Shank
- Mfr # 10043A
- Zoro # G422983070
product price:Â
$
12.99
/ea
Key Features
Overall Length
12 in
Depth
0.25 in
Width
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10043A
- Zoro #
- G422983070
- UPC #
- 837013100430
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 12 in
- Depth
- 0.25 in
- Width
- 1.75 in
Description
NEIKO 10043A Extra Long Bit Set contains 5 12-inch super long Phillips and flat head screwdriver bits. Has 3x Phillips in sizes #1, #2, and #3 and has 2x Slotted in 3/16-inch and 1/4-inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.