0.25 in Drive S2 Steel Extra Long Security Screwdriver Bit Set, 32-Pieces, 6 in Length
- Mfr # 10224A
- Zoro # G522983055
product price:Â
$
26.99
/ea
Key Features
Overall Length
6-1/2 in
Width
3 in
Depth
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10224A
- Zoro #
- G522983055
- UPC #
- 837013102243
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6-1/2 in
- Width
- 3 in
- Depth
- 2.25 in
Description
The NEIKO 10224A Extra-Long Security Bit Set lets you easily repair and work on valuable parts and items. The bits are made from durable S2 steel and are heat-treated for superior performance and longevity. They have an extra-long length of 6 in, making them ideal for working on electronic appliances or securing hard-to-reach security screws. These bits insert smoothly into fasteners and protect both the bit and the fasteners from damaged edges. Each bit features a universal hex shaft and a unique bit end and is precisely machined for exactness. This 32-piece hex-bit set includes the following sizes: 6-millimeter slotted; #1 and #2 Phillips; PZ1, PZ2, and PZ3 Pozidriv; 6-millimeter, 8-millimeter, and 10-millimeter Torq-Set; #1, #2, #3 and #4 Tri-Wing; 4-millimeter, 6-millimeter, 8-millimeter, and 10-millimeter spanner; 2-millimeter, 2.5-millimeter, 3-millimeter, 4-millimeter, 5-millimeter, and 6-millimeter tamperproof hex; and TT8, TT10, TT15, TT20, TT25, TT27, TT30, TT35, and TT40 tamperproof Torx. This security set also includes a hard plastic storage case for optimal organization. Our tamperproof bit set is perfect for jobs at home or work. The long size of the bits allows you to reach tough spots, and the low-profile case lets you take the bits wherever you go. NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.