Shop NEIKO
See all product information
Create Account
Extra Long Socket Bits and Deep Socket Set, Tamperproof Torx Plus Bits, E-Torx Sockets
- Mfr # 10287A
- Zoro # G322982845
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
2.5 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10287A
- Zoro #
- G322982845
- UPC #
- 837013102878
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12 in
- Height
- 2.5 in
- Length
- 17 in
Description
The Neiko 10287A premium S2 steel bits provide optimal strength and durability to unfasten intractable screws and the bit ends are sized for precise fitting. Our sockets are made of enduring Chrome-Vanadium. Set Includes: 14-piece Deep External Torx socket: 5-pc. 1/4 in. drive: E4, E5, E6, E7, E8 5-pc. 3/8 in. drive: E10, E11, E12, E14, E16 4-pc. 1/2 in. drive: E18, E20, E22, E24 17-piece Torx Bit Socket: 10-pc. 1/4 in. drive (2-3/4 inch): T6, T7, T8, T9, T10, T15, T20, T25, T27, T30 5-pc. 3/8 in. drive (4-3/8 inch): T40, T45, T47, T50, T55 2-pc. 1/2 in. drive (5-1/2 inch): T60, T70 17-piece Torx Tamper Bit Socket: 10-pc. 1/4 in. drive (2-3/4 inch): TT6, TT7, TT8, TT9, TT10, TT15, TT20, TT25, TT27, TT30 5-pc. 3/8 in. drive (4-3/8 inch): TT40, TT45, TT47, TT50, TT55 2-pc. 1/2 in. drive (5-1/2 inch): TT60, TT70 12-piece Torx Plus bit socket: 7-pc. 1/4 in. drive (2-3/4 inch): TP8, TP10, TP15, TP20, TP25, TP27, TP30 4-pc. 3/8 in. drive (4-3/8 inch): TP40, TP45, TP47, TP50, TP55 1-pc. 1/2 in. drive (5-1/2 inch): TP60 Storage and carrying case included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.