Shop GENIUS TOOLS
Create Account
1/2inDr. 9 Piece Hex Bit Socket Set
- Mfr # BS-409H
- Zoro # G323580415
original price:Â $24.74 , new price: $22.27 , 9 percent off
new price:Â
$
22.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS-409H
- Zoro #
- G323580415
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set 9 Piece Metric 1/2 Inch Drive Durable S2 Steel - BS-409H Professional Hex Bit Socket Set This 9-piece metric hex bit socket set is built for consistent fastener engagement with a 1/2 inch drive, supporting controlled torque transfer on hex (Allen) fasteners. Key Benefits 9-piece metric coverage supports common hex fastener sizes across varied tasks. 1/2 inch drive format pairs with standard ratchets and torque tools. Durable S2 steel construction helps resist wear under repeated professional use. Precision-fit hex bits reduce fastener rounding and improve engagement. Clearly identified sizes speed selection and keep work moving efficiently. Meets or exceeds ANSI standards for dependable professional-grade performance. What's Included 1/2in Dr. Metric Hex Bit Socket 80mmL 408+2334 4mm Hex Bit Socket 408+2335 5mm Hex Bit Socket 408+2336 6mm Hex Bit Socket 410+2347 7mm Hex Bit Socket 410+2348 8mm Hex Bit Socket 440+2350 10mm Hex Bit Socket 442+2352 12mm Hex Bit Socket 444+2354 14mm Hex Bit Socket 447+2357 17mm Hex Bit Socket SKU: BS-409H. A practical choice for technicians who want a compact, metric-focused hex bit socket set that matches standard 1/2 inch drive equipment. Built for long service life with professional expectations for fit, durability, and standard compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.