Flap Disc, Alum Oxide, 80 Grit, 10 Pack
- Mfr # 11108A
- Zoro # G622983078
product price:
$
21.99
/ea
Key Features
Length
4.75 in
Depth
4.25 in
Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11108A
- Zoro #
- G622983078
- UPC #
- 837013111085
- Country of Origin
- China
Dimensions
- Length
- 4.75 in
- Depth
- 4.25 in
- Width
- 4.75 in
Description
The Neiko 11108A 80 grit Aluminum Oxide 4.5” Flap Disc is a T27 flat disc outfitted with a 7/8” arbor and are packed in a 10-piece set. Flap discs are a multi-functional abrasive which can perform stock removal and surface finishing at the same time. These AO flapper wheels are best used on ferrous and non-ferrous metals like stainless steel, carbon steel, tool steel, nickel alloy, aluminum, titanium, cast iron and welds. AO flap discs can be used on other materials like rubber, plastic, fiberglass, and wood, but Zirconia would be a good alternative if longer life, faster cut, and higher heat and pressure are concerns. Abrasive flap discs are commonly used in welding, machining, manufacturing, heavy-duty equipment work, and industrial maintenance. Can be used to remove paint and rust, cleaning flashing, edge grinding and chamfering, deburring, blending of weld seams and materials, stock removal, sharpening, shaping, contouring, and smoothing of various materials, surface preparation and surface finishing, and the finer grits can be used for shining and polishing. Choose coarse 40 grit when removing more material or initial grinding, flattening, or shaping. Choose medium 60 or 80 grit for surface preparation, cleaning, and deburring. Choose fine 120 grit for blending or creating a semi-polished surface.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.