Shop NEIKO
See all product information
Create Account
Grease Gun, Pistol Grip, 6,000 psi, Flexible
- Mfr # 12011A
- Zoro # G622982910
product price:
$
28.99
/ea
Key Features
Overall Width
5.5 in
Overall Length
15 in
Handle Style
Pistol Grip
Operating Pressure - Maximum
6,000 psi
Hose Type
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12011A
- Zoro #
- G622982910
- UPC #
- 816914023956
- Country of Origin
- China
Dimensions
- Overall Width
- 5.5 in
- Overall Length
- 15 in
- Flexible Hose Length
- 18 in
Details
- Handle Style
- Pistol Grip
- Item
- Grease Gun
- Operating Pressure - Maximum
- 6,000 psi
- Hose Type
- Flexible
- Rigid Hose Style
- Straight
Description
NEIKO presents the 12011A Axle Grease Gun. This hand powered greaser gun is forced from the aperture by back pressure built up by cranking the trigger mechanism of the gun. The purpose of the grease gun is to apply lubricants or grease to a specific point or through a grease fitting also known as Zerk fittings. Zerk fittings are found wherever grease is required. Needle grease gun tip bearings in a universal joint, a ball joint, a pin that allows parts to rotate or an area that has two hard surfaces slide upon each other. Using grease guns prevents any grease from being wasted and provides better saturation of the lubricant in needed areas. This industrial grease gun pistol can be used to deliver the right amount of lubrication to bearings right where its needed. Grease guns save time, money and prevent downtime of your machinery such. Tractor grease guns can be detrimental on the farm to keep your farm equipment and tractor maintained. Squeaky car suspension can be prevented and fixed by lubricating your ball joints with this grease gun. Greasing the steering system, suspension system and drivetrain with a lube job can be necessary to keep moving parts that touch from wearing each other down. Attachments Includes: 1 x Grease Pistol Grip Gun 1 x 18” Flexible Grease Gun Hose 1 x 6” Straight Metal Extension Tube 1 x 5-0.5 in Bend Metal Extension Tube 1 x Precision Tip Nozzle 2 x Zerk Couplers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.