Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gunsmith Punch Set 21 PC, Chrome Vanadium Steel, Plastic & Brass Pin Punches, Pin Remover

  • Mfr # 02640A

  • Zoro # G521697670


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02640A
Zoro #
G521697670
UPC #
816914023611
Country of Origin
China

Description

This comprehensive kit was designed to fulfill all your hobbyist needs. A firearm is a major investment. Properly cleaning & maintaining your firearm will help retain its value as well as performance. 10/12 Gauge, 20/28 Gauge, 410, 45cal, 40cal, 357/38cal, 9mm, 30cal, 270/280cal, 22cal, and 17cal. From guns to jewelry and watches this roll pin punch set drives in or out pins and similar connectors in or out of holes. Our heavy hammer with a variety of heads gives you a non marring contact while in use to prevent damage. 3 x Steel pin punches: 1/8'', 9/64'', 5/32'' 4 x Hollow end starter punches: 1/16'', 5/64'', 3/32'', 1/8'' 5 x Brass pin punches: 3/16'', 7/32'', 1/4'', 9/32'', 5/16'' 2 x Blackened steel pin punches: 1/16'' & 3/32'' 2 x Blackened steel roll pin punches: 1/16'' & 3/32'' 1 x Interchangeable head hammer 4 x Replaceable heads : Steel, Brass, Nylon and Rubber 1 x Blow mold storage case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.