Handheld Electric Engraver Tool, 120V, Tungsten Carbide Tip for Metal, Wood, Glass & Plastic

  • Mfr # 10576A

  • Zoro # G221697499


product price:  $15.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10576A
Zoro #
G221697499
UPC #
816914020801
Country of Origin
China

Description

NEIKO introduces the 10576A Multi Purpose Handheld Etching Tool for all of your arts and crafts projects. Personalizing gifts, engraving names, and simple tool labeling can now be done at home with the hand held electric engraver. The replaceable tungsten carbide tip provides precise, clean strokes while staying sharp throughout multiple uses and you can easily adjust the depth of the needle with the adjustment knob. The 120-volt power of the engraver delivers over 7200 rpm making it powerful enough to engrave through different surfaces including wood, plastic, metal, and even glass. The soft rubber and lightweight construction gives you a natural pencil like grip so you can easily engrave simple names with two included stencils to even detailed art work applications. Unlike a laser engraver machine this tool uses a bit and hammer like style at a push of a button. There are many purposes to have a Neiko engraver in your everyday life. Most of the time, they use this to create a gift, personalize an item, show authenticity, or create a unique item to stand out from their competitors. Engrave your Neiko sockets and tools with your initials to have a easier recovery process if misplaced or stolen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.