Hex-Head Multispline Screw and Bolt Extractor Set, CrMo, 25 Pieces
- Mfr # 04204A
- Zoro # G322982654
product price:Â
$
46.39
/ea
Key Features
Depth
2.05 in
Width
6.5 in
Length
9.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04204A
- Zoro #
- G322982654
- UPC #
- 816914020672
- Country of Origin
- China
Dimensions
- Depth
- 2.05 in
- Width
- 6.5 in
- Length
- 9.45 in
Description
The NEIKO 04204A Hex-Head Multispline Screw and Bolt Extractor Set is a must-have tool set for mechanics, carpenters, DIY enthusiasts, and professionals alike. This hex-bolt remover set can easily remove stubborn, stripped, frozen, or broken screws and bolts at home or work. Each precisely-machined hex head is constructed from tough, resilient chrome molybdenum steel for superior performance under high torque. Each piece features aggressive multiplane teeth with a left-hand spiral design for extra gripping power and faster threading. This extractor set includes 25 extractors in a wide variety of sizes: 1/8 in (M3.5), 5/32 in (M4), 3/16 in (M5), 7/32 in (M5.5), 0.25 in (M6.5), 9/32 in (M7.5), 5/16 in (M8), 11/32 in (M9), 0.375 in (M10), 13/32 in (M11), 7/16 in (M11.5), 15/32 in (M12), 0.5 in (M13), 17/32 in (M14), 9/16 in (M14.5), 19/32 in (M15.5), 5/8 in (M16), 21/32 in (M17), 11/16 in (M18), 23/32 in (M18.5), 0.75 in (M19.5), 25/32 in (M20), 13/16 in (M21), 27/32 in (M22), and 7/8 in (M23). This set comes in a durable and convenient plastic case for easy organization and travel. Take it with you to the jobsite, the garage, or the construction site, or keep a set at home for easy repairs. When it comes to tools that help you fix what’s broken, NEIKO has your back.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.