Screw-Extractor Set, Broken Bolt Remover, Left-Hand Drill Bits, 5/64 in to 0.5 in, 35-Piece Set
- Mfr # 04206A
- Zoro # G322983095
product price:Â
$
72.85
/ea
Key Features
Width
7.88 in
Length
11.62 in
Depth
2.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04206A
- Zoro #
- G322983095
- UPC #
- 816914023918
- Country of Origin
- China
Dimensions
- Width
- 7.88 in
- Length
- 11.62 in
- Depth
- 2.08 in
Description
The NEIKO Screw-Extractor Set is a must-have tool set for mechanics, carpenters, DIY enthusiasts, and professionals alike. This durable extraction set can easily remove stubborn, stripped, frozen, or broken screws and bolts at home or work. Each multispline and spiral extractor is constructed from tough and resilient chrome vanadium steel, and each drill bit is constructed from heavy-duty high-speed steel for superior performance under high torque. Available with 35 or 55 pieces, this extractor-tool set includes a wide variety of sizes to extract even the most-stubborn broken screws. The 35-piece set includes 16 high-speed steel drill bits (5/64 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 0.25 in, 9/32 in, 19/64 in, 5/16 in, 11/32 in, 0.375 in, 13/32 in, 7/16 in, 15/32 in, and 0.5 in), 6 spiral screw extractors (#1, #2, #3, #4, #5, and #6), and 13 multispline extractors (1/8 in, 5/32 in, 3/16 in, 7/32 in, 0.25 in, 9/32 in, 5/16 in, 11/32 in, 0.375 in, 13/32 in, 7/16 in, 15/32 in, and 0.5 in). The 55-piece set includes 16 high-speed steel drill bits (5/64 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 0.25 in, 9/32 in, 19/64 in, 5/16 in, 11/32 in, 0.375 in, 13/32 in, 7/16 in, 15/32 in, and 0.5 in), 6 spiral screw extractors (#1, #2, #3, #4, #5, and #6), 13 multispline extractors (1/8 in, 5/32 in, 3/16 in, 7/32 in, 0.25 in, 9/32 in, 5/16 in, 11/32 in, 0.375 in, 13/32 in, 7/16 in, 15/32 in, and 0.5 in), 10 drill-bit guide bits (G1, G2, G3, G4, G5, G6, G7, G8, G9, and G10), and 5 nut extractors (#1, #2, #3, #4, and #5). Our set comes in a durable and convenient plastic case for easy organization and travel. Take it with you to the jobsite, the garage, or the construction site, or keep a set at home for easy repairs. When it comes to tools that help you fix what’s broken, NEIKO has your back.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.