Shop NEIKO
See all product information
Create Account
High-Visibility Safety Vest with Reflective Strips, Neon Yellow, XX-Large for Safety
- Mfr # 53959A
- Zoro # G722982834
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53959A
- Zoro #
- G722982834
- UPC #
- 837013539599
- Country of Origin
- China
Dimensions
- Length
- 9.25 in
Description
The NEIKO High-Visibility Safety Vest is a comfortable reflective vest that helps you stay visible in all kinds of conditions. This high-visibility vest is made from 100% polyester mesh fabric and is lightweight and comfortable enough to keep you cool in warmer temperatures. It is a bright neon-yellow or neon-orange color for increased visibility and features 2 vertical and 2 horizontal 2-inch-wide reflective strips on the front and back for maximum visibility. Wear this safety vest for women and men while working on a road at night, use it as a crossing-guard vest, or wear it during roadside emergencies to increase your visibility. This reflective vest for men and women includes a front zipper that makes it easy to put it on and take it off, and you can easily layer the vest over your work clothes. It is available in sizes M-3XL. We recommend sizing one size up for a slimmer fit and two to three sizes up for a looser fit. This comfortable reflector vest meets ANSI/ISEA 107-2010 (former edition 107-2004) Class 2 standards for high-visibility safety apparel. Whether you need a multifunctional reflective vest for walking at night or a brand-new safety vest to add to your work equipment, NEIKO has your back with our durable, dependable, and strong selections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.