High-Visibility Safety Vest with Reflective Strips, Neon Yellow, XXX-Large for Safety

  • Mfr # 53960A

  • Zoro # G621697228


product price:  $6.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53960A
Zoro #
G621697228
UPC #
837013539605
Country of Origin
China

Description

The NEIKO High-Visibility Safety Vest is a comfortable reflective vest that helps you stay visible in all kinds of conditions. This high-visibility vest is made from 100% polyester mesh fabric and is lightweight and comfortable enough to keep you cool in warmer temperatures. It is a bright neon-yellow or neon-orange color for increased visibility and features 2 vertical and 2 horizontal 2''-wide reflective strips on the front and back for maximum visibility. Wear this safety vest for women and men while working on a road at night, use it as a crossing-guard vest, or wear it during roadside emergencies to increase your visibility. This reflective vest for men and women includes a front zipper that makes it easy to put it on and take it off, and you can easily layer the vest over your work clothes. It is available in sizes M-3XL. We recommend sizing one size up for a slimmer fit and two to three sizes up for a looser fit. This comfortable reflector vest meets ANSI/ISEA 107-2010 (former edition 107-2004) Class 2 standards for high-visibility safety apparel. Whether you need a multifunctional reflective vest for walking at night or a brand-new safety vest to add to your work equipment, NEIKO has your back with our durable, dependable, and strong selections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.