Hole Punch Set, SAE & Metric, 3/16 in - 1-0.375 in & 5 - 35mm, 14 Piece, 6 in Interchangeable
- Mfr # 02604A
- Zoro # G522982911
product price:Â
$
42.99
/ea
Key Features
Length
10.5 in
Width
8 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02604A
- Zoro #
- G522982911
- UPC #
- 816914024090
- Country of Origin
- China
Dimensions
- Length
- 10.5 in
- Width
- 8 in
- Depth
- 2 in
Description
Tips: 1. Best results are achieved when using on a flat and even surface. Preferably use with a wooden or plastic surface under cutting material as metal or other heavy surfaces may damage the hole punch. 2. Remove the spring-loaded centering pin for cutting out circles without damaging the disc cut out. To remove the center punch, unscrew the top bolt of the punch handle, remove the rubber grip, and loosen the allen screw to remove the center punch. Operating Instructions: 1. Mark the center of the hole to be punched out. 2. Choose the appropriate hole punch and screw it on the punch handle. 3. Apply the spring loaded centering pin at the marked center. Note: The spring loaded centering pin can be removed to cut full circles and/or to avoid damaging the disc cut out. 4. Hold the punch handle vertically to the work piece. 5. Hit the top of the punch handle with a hammer. Note: Hitting to hard may damage your hole punch while hitting the softly may not create a proper hole in your work piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.