8 PC Impact Socket Adapter Set, Standard SAE Size
- Mfr # 30223A
- Zoro # G022982947
product price:Â
$
26.99
/ea
Key Features
Overall Length
11.22 in
Depth
0.98 in
Width
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30223A
- Zoro #
- G022982947
- UPC #
- 837013302230
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 11.22 in
- Depth
- 0.98 in
- Width
- 5.91 in
Description
The durable NEIKO 30223A 8-piece impact socket conversion adapter and reducer set. These tools adapt to the situation on the fly to get it done. They create replacements for lost or broken sockets, expand incomplete socket sets, and allows greater flexibility for all sockets and drive tools. Ball detent securely holds sockets on the coupler. Made of the highest quality chrome vanadium steel, each piece undergoes a precise heat treating process, hardening and strengthening it for use with impact wrenches and drivers. This is a must have for any tool set, socket set, or mechanic set. Versatile set can be used on breaker bars, ratchets, cordless ratchets or impact drills. Set Includes: 4 Reducers: 3/4 in. (M) x 1 in. (F) Converter 1/2 in. (M) x 3/4 in. (F) Converter 3/8 in. (M) x 1/2 in. (F) Converter 1/4 in. (M) x 3/8 in. (F) Converter 4 Adapters: 1 in. (M) x 3/4 in. (F) Converter 3/4 in. (M) x 1/2 in. (F) Converter 1/2 in. (M) x 3/8 in. (F) Converter 3/8 in. (M) x 1/4 in. (F) Converter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.