Shop NEIKO
See all product information
Create Account
Impact Wrench Adapter, 0.5 in Drive Female to 0.25 in Hex Converter, Cr-Mo Steel
- Mfr # 30275A
- Zoro # G622983085
product price:Â
$
11.99
/ea
Key Features
Depth
0.75 in
Width
1.75 in
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30275A
- Zoro #
- G622983085
- UPC #
- 837013302759
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 0.75 in
- Width
- 1.75 in
- Overall Length
- 5 in
Description
The NEIKO Impact Wrench Adapter is a versatile tool that will convert any air or power impact wrench into a drill and any ratchet into a driver with the 1/2-inch-drive quick-release chuck. This converter includes a female 1/2-inch adapter and 1/4-inch female hex adaptor dual sides to provide the right hex-to-square and socket-to-bit conversions. Work at a faster pace by switching tools instantly with this adapter bit. With a heavy-duty chrome-molybdenum-steel construction, our tool attachment has the ability to withstand the high shock of impact drivers. The durable impact-rated CrMo build keeps this tool looking and working well for many jobs. Plus, the rounded corner on the 1/2-inch female drive end is designed to prevent rounding and slipping after being installed onto your impact wrench or ratchet. The 1/4-inch hex shank fits standard 1/4-inch hex drill bits to make your job extra-efficient. Our multipurpose hex-to-square conversion bit is perfect for automotive, home, and industrial work. Consolidate your tool accessories and save time and space with this handy, convenient tool. Whether you’re a professional or DIYer, NEIKO has your back with our powerful and dependable tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.