Shop NEIKO
See all product information
Create Account
Impact Wrench Adapter, 0.375 in Drive Female to 0.25 in Hex Converter, Cr-Mo Steel
- Mfr # 30285A
- Zoro # G622982880
product price:Â
$
12.29
/ea
Key Features
Width
1.75 in
Depth
0.75 in
Overall Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30285A
- Zoro #
- G622982880
- UPC #
- 816914024434
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1.75 in
- Depth
- 0.75 in
- Overall Length
- 0.75 in
Description
The NEIKO 30285A Phillips Socket Adapter is a versatile adapter/converter/reducer that will convert any 3/8 inch square drive into a driver with a quick release chuck. Consolidate drilling and socket wrenching into one convenient tool. Spring loaded locking mechanism. Quick release mechanism allows for easy, one handed swapping between bits while working.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.