Jumbo Combination Wrench Set, Metric, Raised Panel
- Mfr # 03575A
- Zoro # G822982987
product price:Â
$
62.75
/ea
Key Features
Depth
4.25 in
Width
4.5 in
Length
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03575A
- Zoro #
- G822982987
- UPC #
- 837013035756
- Country of Origin
- China
Dimensions
- Depth
- 4.25 in
- Width
- 4.5 in
- Length
- 17.5 in
Description
The Neiko 03575 Combination Wrench Set contains a versatile selection of the most commonly used sizes and conveniently stored in a labeled pocket tool bag. This 16-piece set is constructed of heavy duty steel with a raised panel design for extra power. Two sided ends provide a 15 degree offset offering increased clearance and minimizes slippage when used on hard to remove fasteners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.