Jumbo Combination Wrench Set, SAE, 12-pt Box End
- Mfr # 03125A
- Zoro # G522982966
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Width
4.92 in
Depth
4.92 in
Length
24.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03125A
- Zoro #
- G522982966
- UPC #
- 837013031253
- Country of Origin
- China
Dimensions
- Width
- 4.92 in
- Depth
- 4.92 in
- Length
- 24.41 in
Description
NEIKO 03125A is a professional quality 6-piece black oxide finish jumbo SAE wrench set. Made of drop forged carbon steel with a black oxide finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.