Jumbo Combination Wrench Set, Open-End Wrench Set, SAE
- Mfr # 03129A
- Zoro # G322982876
product price:
$
175.99
/ea
Free Shipping & Returns
Key Features
Width
6.25 in
Length
24.25 in
Depth
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03129A
- Zoro #
- G322982876
- UPC #
- 837013031291
- Country of Origin
- China
Dimensions
- Width
- 6.25 in
- Length
- 24.25 in
- Depth
- 5.5 in
Description
The NEIKO 03129A is a big wrench set ideal for industrial use, these open-end wrenches grip tightly onto fasteners for easy turning and come equipped with 12-point open ends to reach narrow spaces. They make excellent hand tools for mechanics or truck drivers. With this kit, you’ll never be caught unprepared. This universal wrench kit will accommodate almost any size bolt. The wrenches are made from strong drop-forged steel that extends the tools’ lives for use after use. Sizes are engraved into the side of each wrench, so you can identify the wrench you need without digging through your tool kit. Each wrench is coated with a layer of black oxide for durable protection against corrosion and grime, so your tools will last for years to come. Your purchase includes a roll-up carrying case for easy transport between job locations that keeps your tools clean and safe. Attached brass grommets make it easy to hang the pouch up in your garage or workspace. No matter the job, NEIKO has your back with our durable, dependable, and strong tools. Includes standard SAE wrenches in the following sizes: 1 5/16 in, 1 0.375 in, 1 7/16 in, 1 0.5 in, 1 5/8 in, 1 11/16 in, 1 0.75 in, 1 13/16 in, 1 7/8 in, and 2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.