Shop GENIUS TOOLS
Create Account
Diagonal Cutting Pliers, 6in L Soft Handle
- Mfr # 550607S
- Zoro # G023583532
original price:Â $24.96 , new price: $22.46 , 10 percent off
new price:Â
$
22.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550607S
- Zoro #
- G023583532
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Diagonal Cutting Pliers 6 Inch Soft Grip Handle Precision Wire Cutter - 550607S Diagonal Cutting Pliers These 6-inch diagonal cutting pliers are built for clean, controlled cuts in a compact size. The soft grip handle supports steady handling during detailed work while maintaining a professional feel and long-term durability. Designed from tool-grade raw materials and finished with a heat-treated cutting edge, this cutter is intended for repeated professional use. Key Benefits 6-inch diagonal cutting pliers with soft grip for comfortable daily handling. 150mm (5.91 inches) overall length fits toolboxes and tight work areas. Tool-grade raw materials support long service life in professional environments. Soft rubber handles improve control, durability, and comfort during prolonged use. Heat-treated cutting edge stays sharper longer for consistent, precise cutting performance. Meets or exceeds ANSI standards for dependable results and professional expectations. SKU 550607S is a professional-grade diagonal cutter focused on comfort, edge durability, and reliable performance. The ergonomic soft handles help reduce fatigue, while the hardened cutting edge maintains sharpness over time. A solid choice when you need a compact cutter that holds up to heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.