Shop NEIKO
See all product information
Create Account
Large Oil Drain Pan, 4 Gallon (16L) Capacity, Black Plastic Anti Splash Oil Pan
- Mfr # 20760A
- Zoro # G822844162
product price:Â
$
27.29
/ea
Key Features
Length
20 in
Width
19 1/2 in
Depth (In.)
6.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20760A
- Zoro #
- G822844162
- UPC #
- 837013207603
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 20 in
- Width
- 19 1/2 in
- Depth (In.)
- 6.38 in
Description
Introducing the NEIKO 20760A Large Oil Drain Pan, a versatile and essential tool for every automotive enthusiast, featuring a generous 4-gallon (16L) capacity, this black plastic anti-splash oil change pan is designed to catch every drop with its innovative non-spill pour spout, making it the perfect oil drip pan for your garage; whether you need a reliable drip pan for car maintenance, a used oil container automotive, or a low profile oil drain pan motorcycle, this oil drain bucket excels in all scenarios, serving as an efficient oil catcher and coolant drain pan, ensuring a clean and hassle-free oil change with its durable construction, making it the ultimate oil change bucket, motorcycle oil drain pan, and engine oil drain pan, while also doubling as a coolant catch pan and oil change container for all your automotive needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.