Oil Drain Pan | Black Plastic Anti Splash | Motor Oil Drip Catcher Pan | 2 Gallon (8L) Capacity
- Mfr # 20762A
- Zoro # G722982889
product price:Â
$
23.69
/ea
Key Features
Length
19.75 in
Width
15.75 in
Height (In.)
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20762A
- Zoro #
- G722982889
- UPC #
- 837013207627
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 19.75 in
- Width
- 15.75 in
- Height (In.)
- 5 in
Description
Draining oil, gasoline, or any other automobile fluids can now be fast and clean process. The tough and durable polythene oil drain pan holds up to 2 gallons making it ideal for everyday oil changes and large handles makes it easy to transport. The spout attached easily helps you drain your fluids into any large opening.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.